Zoro Homepage

Prism 15 Light Brushed Nickel Foyer Chandelier

  • Mfr # 40928-91

  • Zoro # G7368105


product price: $1,889.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
41"
Number of LEDs
15
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40928-91
Zoro #
G7368105
UPC #
847284054738
Country of Origin
China

Dimensions

Height
41"
Diameter
42"
Chain Length
6'
Canopy Size
5" Dia x 1" H

Details

Item
Prism 15 Light Brushed Nickel Foyer Chan
Watts
60
Number of LEDs
15
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Contemporary
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
15'
Fixture type
Grande Foyer Chandelier

Description

Prism 15 Light Brushed Nickel Foyer Chan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.