Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prism 3 Light Bronze Convertible Mini Chandelier/Ceiling Mount

  • Mfr # 40923-07

  • Zoro # G7367947


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
16" Pendant / 14" Semi-Flush
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40923-07
Zoro #
G7367947
UPC #
847284053113
Country of Origin
China

Dimensions

Height
16" Pendant / 14" Semi-Flush
Diameter
14"
Chain Length
3'
Canopy Size
5 Dia x 1 H

Details

Item
Prism 3 Light Bronze Convertible Mini Ch
Watts
60
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
3
Lamp Type
Candelabra Base
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Convertible Small Pendant/Small Semi-Flush

Description

Prism 3 Light Bronze Convertible Mini Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.