Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgedale 1 Light Black Mini Pendant

  • Mfr # 6460-04

  • Zoro # G7057786


product price: $104.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8"-45.25"
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6460-04
Zoro #
G7057786
UPC #
847284025172
Country of Origin
China

Dimensions

Height
8"-45.25"
Diameter
5"
Canopy Size
5" Dia x 1.25" H

Details

Item
Ridgedale 1 Light Black Mini Pendant
Watts
100
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Design
Updated Colonial
Material - Track Lighting Head
Steel
Number of LEDs
1
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Single Pendant
Glass/Shade Type
Hand Blown Satin Opal White Glass

Description

Ridgedale 1 Light Black Mini Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.