Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgedale 2 Light Black Bath Vanity

  • Mfr # 6482-04

  • Zoro # G7058005


product price: $143.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
9"
Width
14.5"
Material - Track Lighting Head
Steel
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6482-04
Zoro #
G7058005
UPC #
847284025530
Country of Origin
China

Dimensions

Height
9"
Width
14.5"
Extension Height
7.5"

Details

Item
Ridgedale 2 Light Black Bath Vanity
Watts
100
Material - Track Lighting Head
Steel
Number of LEDs
2
Design
Transitional
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Black
Glass/Shade Type
Hand Blown Satin Opal White Glass
Fixture type
Bath Vanity
Backplate Dimmension
7"W x 4.25"H

Description

Ridgedale 2 Light Black Bath Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.