Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgedale 3 Light Black Bath Vanity

  • Mfr # 6493-04

  • Zoro # G7375839


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7"
Width
25.25"
Lamp Type
Medium Base
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6493-04
Zoro #
G7375839
UPC #
847284025653
Country of Origin
China

Dimensions

Height
7"
Width
25.25"
Extension Height
6.5"

Details

Item
Ridgedale 3 Light Black Bath Vanity
Watts
100
Lamp Type
Medium Base
Number of LEDs
3
Material - Track Lighting Head
Steel
Design
Transitional
Housing Finish
Black
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
7" W x 4.25" H
Glass/Shade Type
Satin Opal White Glass

Description

Ridgedale 3 Light Black Bath Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.