Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgedale 3 Light Polished Chrome Bath Vanity

  • Mfr # 6493-05

  • Zoro # G7375866


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7"
Width
25.25"
Design
Transitional
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6493-05
Zoro #
G7375866
UPC #
847284051409
Country of Origin
China

Dimensions

Height
7"
Width
25.25"
Extension Height
6.5"

Details

Item
Ridgedale 3 Light Polished Chrome Bath V
Watts
100
Design
Transitional
Number of LEDs
3
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Chrome
Backplate Dimmension
7" W x 4.25" H
Glass/Shade Type
Satin Opal White Glass
Fixture type
Bath Vanity

Description

Ridgedale 3 Light Polished Chrome Bath V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.