Zoro Homepage

Ridgedale 5 Light Black Chandelier

  • Mfr # 6476-04

  • Zoro # G7375875


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
18.5"
Material - Track Lighting Head
Steel
Number of LEDs
5
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6476-04
Zoro #
G7375875
UPC #
847284025417
Country of Origin
China

Dimensions

Height
18.5"
Diameter
25.5"
Canopy Size
5" Dia x 1.25" H
Chain Length
3'

Details

Item
Ridgedale 5 Light Black Chandelier
Watts
100
Material - Track Lighting Head
Steel
Number of LEDs
5
Lamp Type
Medium Base
Design
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Wire
10'
Fixture type
Chandelier
Glass/Shade Type
Hand Blown Satin Opal White Glass

Description

Ridgedale 5 Light Black Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.