Zoro Homepage

Ridgedale 6 Light Black Chandelier

  • Mfr # 6465-04

  • Zoro # G7375884


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Watts
100 + 50
Height
21"
Design
Updated Colonial
Lamp Type
Medium Base + R20
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6465-04
Zoro #
G7375884
UPC #
847284025257
Country of Origin
China

Dimensions

Height
21"
Diameter
25.5"
Canopy Size
5" Dia x 1.25" H
Chain Length
3'

Details

Item
Ridgedale 6 Light Black Chandelier
Watts
100 + 50
Design
Updated Colonial
Lamp Type
Medium Base + R20
Material - Track Lighting Head
Steel
Number of LEDs
5 + 1 *
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Fixture type
Chandelier
Wire
10'
Glass/Shade Type
Satin Opal White Glass

Description

Ridgedale 6 Light Black Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.