Zoro Homepage

Rose GoldPendant, 1 Light

  • Mfr # 48921-86

  • Zoro # G503068313


product price: $203.90
/ea
Free Shipping & Returns

Key Features

Height
14 - 110
Housing Finish
Rose Gold
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48921-86
Zoro #
G503068313
UPC #
847284070370
Country of Origin
China

Dimensions

Height
14 - 110
Diameter
9.75
Canopy Size
5.75 Dia x .75 H

Details

Housing Finish
Rose Gold
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
Shade Material
Steel
Shade Type
Rose Gold Filigreed Metal Shade
Item
Rose GoldPendant,1 Light
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Small Pendant

Description

Rose GoldPendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.