Zoro Homepage

Rubix 12 Light Brushed Nickel Foyer Chandelier

  • Mfr # 42679-91

  • Zoro # G7369094


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
41" - 77" Adj. H
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42679-91
Zoro #
G7369094
UPC #
847284053571
Country of Origin
China

Dimensions

Height
41" - 77" Adj. H
Diameter
44"
Canopy Size
6" D x .75" H

Details

Item
Rubix 12 Light Brushed Nickel Foyer Chan
Watts
40
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
12
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
12'
Fixture type
Extra Large Foyer Chandelier
Glass/Shade Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shades

Description

Rubix 12 Light Brushed Nickel Foyer Chan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.