Zoro Homepage

Rubix 5 Light Bronze Chandelier

  • Mfr # 42665-07

  • Zoro # G7369024


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
20.75" - 56.75" Adj. H
Lamp Type
Medium Base
Design
Contemporary
Includes
6",12" and 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42665-07
Zoro #
G7369024
UPC #
847284053564
Country of Origin
China

Dimensions

Height
20.75" - 56.75" Adj. H
Diameter
26"
Canopy Size
4.75" D x .75" H

Details

Item
Rubix 5 Light Bronze Chandelier
Watts
40
Lamp Type
Medium Base
Design
Contemporary
Includes
6",12" and 18" stem sections.
Number of LEDs
5
Material - Track Lighting Head
Steel
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Chandelier
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shades

Description

Rubix 5 Light Bronze Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.