Zoro Homepage

Satin Brass ADA Sconce, 2 Light

  • Mfr # 51172-12

  • Zoro # G403068901


product price: $83.90
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Lamp Type
Candelabra Base
Max. Fixture Wattage
60
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51172-12
Zoro #
G403068901
UPC #
847284076990
Country of Origin
China

Dimensions

Height
10"
Width
5.125"
Extension Height
3"

Details

Finish
Satin Brass
Item
Satin Brass ADA Sconce,2 Light
Lamp Type
Candelabra Base
Max. Fixture Wattage
60
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
Backplate Dimmension
5.125" Dia x 0.75" Depth
Number of Bulbs
2
Fixture type
ADA Sconce
Style
Mid Century Modern, Urban, Sleek, Scandinavian, Minimal

Description

Satin Brass ADA Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.