Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Brass ADA Single Sconce, 1 Light

  • Mfr # 10103-12

  • Zoro # G003069339


product price: $82.90
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Max. Fixture Wattage
60
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10103-12
Zoro #
G003069339
UPC #
847284076570
Country of Origin
China

Dimensions

Height
11"
Width
4.25"
Extension Height
4"

Details

Finish
Satin Brass
Item
Satin Brass ADA Single Sconce,1 Light
Max. Fixture Wattage
60
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
Lamp Type
Candelabra Base
Style
Nautical, Industrial, Contemporary, Urban, Sleek
Backplate Dimmension
4.25" Dia x 0.75" Depth
Fixture type
ADA Single Sconce
Glass/Shade Type
Hand Blown Satin Opal White Glass
Number of Bulbs
1

Description

Satin Brass ADA Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.