Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Brass Chandelier, 4 Light

  • Mfr # 50874-12

  • Zoro # G303068858


product price: $369.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Lamp Type
Medium Base
Fixture Wattage
60
Style
Timeless, Transitional, Versatile, Casual, Graceful
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50874-12
Zoro #
G303068858
UPC #
847284079557
Country of Origin
China

Dimensions

Height
16" - 52"
Diameter
18"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Satin Brass Chandelier,4 Light
Housing Finish
Satin Brass
Lamp Type
Medium Base
Fixture Wattage
60
Style
Timeless, Transitional, Versatile, Casual, Graceful
Description/Special Features
Suitable For Damp Locations
Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
Number of Lights
4
Material
Steel
Includes
6", 12" & 18" stem sections
Fixture type
Pendant Chandelier
Wire
8'

Description

Satin Brass Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.