Zoro Homepage

Satin Brass Outdoor Flush Mount, 4 Light

  • Mfr # 20754-12

  • Zoro # G903068371


product price: $2,698.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Suitable For Damp Locations
Housing Material
Solid Brass
Type
Clear Glass
Max. Wattage
40
Lamp Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20754-12
Zoro #
G903068371
UPC #
847284068414
Country of Origin
China

Dimensions

Height
6.75"
Width
13 Sq.
Canopy Size
13 Sq.

Details

Item
Satin Brass Outdoor Flush Mount,4 Light
Description/Special Features
Suitable For Damp Locations
Housing Material
Solid Brass
Housing Finish
Satin Brass
Type
Clear Glass
Max. Wattage
40
Lamp Type
Candelabra
Number of Light Bulbs Required
4
Style
Industrial
Fixture type
Large Outdoor Flush Mount

Description

Satin Brass Outdoor Flush Mount,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.