Zoro Homepage

Satin Brass Outdoor Pendant Lantern, 1 Li

  • Mfr # 20757-12

  • Zoro # G502753883


product price: $2,338.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
100
Type
Clear Glass
Housing Material
Solid Brass
Width
8 Sq.
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20757-12
Zoro #
G502753883
UPC #
847284068384
Country of Origin
China

Dimensions

Width
8 Sq.
Height
18"
Chain Length
3'
Canopy Size
4.75 Dia x .75 H

Details

Item
Satin Brass Outdoor Pendant Lantern,1 Li
Max. Wattage
100
Type
Clear Glass
Housing Material
Solid Brass
Housing Finish
Satin Brass
Lamp Type
Medium Base
Number of Light Bulbs Required
1
Fixture type
Large Outdoor Pendant Lantern
Description/Special Features
Suitable For Damp Locations
Style
Industrial
Wire
10'

Description

Satin Brass Outdoor Pendant Lantern,1 Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.