Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Brass Outdoor Wall Lantern, 1 Light

  • Mfr # 20752-12

  • Zoro # G703068403


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
6"
Height
13"
Watts
100
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20752-12
Zoro #
G703068403
UPC #
847284068292
Country of Origin
China

Dimensions

Width
6"
Height
13"
Extension Height
4.875"

Details

Item
Satin Brass Outdoor Wall Lantern,1 Light
Features
Suitable For Damp Locations
Watts
100
Finish
Satin Brass
Description/Special Features
Suitable For Wet Locations
Lamp Type
Medium Base
Housing Material
Solid Brass
Type
Clear Glass
Number of Light Bulbs Required
1
Style
Industrial
Uplight/Downlight
Yes
Backplate Dimmension
4.75 W x 11 H
Fixture type
Medium Outdoor Wall Lantern

Description

Satin Brass Outdoor Wall Lantern,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.