Zoro Homepage

Satin Brass Pendant Chandelier, 4 Light

  • Mfr # 49494-12

  • Zoro # G803068570


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Length
48.875"
Style
Urban, Streamlined, Mid Century Modern, Sleek, Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49494-12
Zoro #
G803068570
UPC #
847284075788
Country of Origin
China

Dimensions

Length
48.875"
Width
38"
Height
18.25"- 48.25"
Canopy Size
6" Dia x 0.75" H

Details

Item
Satin Brass Pendant Chandelier,4 Light
Housing Finish
Satin Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Urban, Streamlined, Mid Century Modern, Sleek, Balanced
Includes
6", 12" & 18" stem sections (15 MM stem sections)
Material
Steel
Type
Shade Completely Finished with Textured White Outside & Inside
Number of Lights
4
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Pendant Chandelier

Description

Satin Brass Pendant Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.