Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Brass Sconce, 2 Light

  • Mfr # 46438-12

  • Zoro # G703069011


product price: $187.90
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
5"
Finish
Satin Brass with Polished Brass Accents
Housing Material
Steel
Lamp Type
Medium; Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46438-12
Zoro #
G703069011
UPC #
847284066496
Country of Origin
China

Dimensions

Height
14"
Width
5"
Extension Height
3"

Details

Finish
Satin Brass with Polished Brass Accents
Item
Satin Brass Sconce,2 Light
Housing Material
Steel
Lamp Type
Medium; Candelabra
Max. Fixture Wattage
40
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Number of Bulbs
2
Backplate Dimmension
5 Dia x .75 Depth
Style
Mid Century Modern
Fixture type
ADA Double Sconce

Description

Satin Brass Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.