Zoro Homepage

Satin Brass Semi Flush, 3 Light

  • Mfr # 51044-12

  • Zoro # G003068790


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Material
Steel
Height
8.25"
Number of Light Bulbs Required
3
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51044-12
Zoro #
G003068790
UPC #
847284079595
Country of Origin
China

Dimensions

Height
8.25"
Diameter
15"
Canopy Size
4.75" Dia x 0.75" H

Details

Item
Satin Brass Semi Flush,3 Light
Finish
Satin Brass
Material
Steel
Number of Light Bulbs Required
3
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
Style
Timeless, Transitional, Versatile, Casual, Graceful
Max Wattage
60
Bulb Base Type
Medium Base
Fixture type
Semi-Flush
Description/Special Features
Suitable For Damp Locations

Description

Satin Brass Semi Flush,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.