Zoro Homepage

Satin Brass Semi Flush, 5 Light

  • Mfr # 52142-12

  • Zoro # G003068936


product price: $297.90
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Height
9"
Material
Steel
Number of Light Bulbs Required
5
Max Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52142-12
Zoro #
G003068936
UPC #
847284079717
Country of Origin
China

Dimensions

Height
9"
Canopy Size
5.125" Dia x 0.75" H
Diameter
22"

Details

Item
Satin Brass Semi Flush,5 Light
Finish
Satin Brass
Material
Steel
Number of Light Bulbs Required
5
Max Wattage
60
Style
Timeless, Transitional, Versatile, Casual, Graceful
Bulb Base Type
Medium Base
Fixture type
Semi-Flush
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
Description/Special Features
Suitable For Damp Locations

Description

Satin Brass Semi Flush,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.