Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin BrassADA Single Sconce, 1 Light

  • Mfr # 49341-12

  • Zoro # G303068438


product price: $98.90
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
5.125"
Finish
Satin Brass with Bronze Accents
Lamp Type
Candelabra Base
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49341-12
Zoro #
G303068438
UPC #
847284076426
Country of Origin
China

Dimensions

Height
14"
Width
5.125"
Extension Height
3.75"

Details

Finish
Satin Brass with Bronze Accents
Item
Satin BrassADA Single Sconce,1 Light
Lamp Type
Candelabra Base
Housing Material
Steel
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
60
Fixture type
ADA Single Sconce
Backplate Dimmension
5.125" Dia x 0.75" Depth
Style
Mid Century Modern, Urban, Sleek, Scandinavian, Minimal
Number of Bulbs
1

Description

Satin BrassADA Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.