Zoro Homepage

Satin BrassChandelier, 12 Light

  • Mfr # 46776-12

  • Zoro # G902753896


product price: $633.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Height
25 - 67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46776-12
Zoro #
G902753896
UPC #
847284066755
Country of Origin
China

Dimensions

Height
25 - 67
Diameter
27.5
Canopy Size
6 Dia x 1 H

Details

Item
Satin BrassChandelier,12 Light
Housing Finish
Satin Brass
Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
6 + 6
Style
Modern
Includes
6, 12 and (2) - 18 stem sections
Wire
8'
Fixture type
Chandelier

Description

Satin BrassChandelier,12 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.