Zoro Homepage

Satin BrassFoyer Pendant Chandelier, 12 L

  • Mfr # 41259-12

  • Zoro # G103068720


product price: $1,438.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Type
Clear Crystal Rods
Height
45.75" - 117.75"
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41259-12
Zoro #
G103068720
UPC #
847284075740
Country of Origin
China

Dimensions

Height
45.75" - 117.75"
Diameter
42"
Canopy Size
8" Dia x 1" H

Details

Item
Satin BrassFoyer Pendant Chandelier,12 L
Housing Finish
Satin Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Type
Clear Crystal Rods
Description/Special Features
Suitable For Damp Locations
Includes
6", 12" & (4) 18" stem sections (15 MM stem sections)
Material
Steel
Number of Lights
12
Style
Sparkling, Glamorous, Timeless, Mid Century Modern, Casual
Wire
12'
Fixture type
Extra Large Foyer Pendant Chandelier

Description

Satin BrassFoyer Pendant Chandelier,12 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.