Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin BrassMini Chandelier, 4 Light

  • Mfr # 51164-12

  • Zoro # G703068953


product price: $523.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass and Bronze
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Transitional, Refined, Sophisticated, Structural
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51164-12
Zoro #
G703068953
UPC #
847284076136
Country of Origin
China

Dimensions

Height
22.5"
Diameter
18"
Chain Length
3'
Canopy Size
5" Dia x 0.75" H

Details

Item
Satin BrassMini Chandelier,4 Light
Housing Finish
Satin Brass and Bronze
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Transitional, Refined, Sophisticated, Structural
Material
Steel
Number of Lights
4
Description/Special Features
Suitable For Damp Locations
Fixture type
Chandelier
Wire
10'

Description

Satin BrassMini Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.