Zoro Homepage

Satin BrassOutdoor ADA Wall Lantern, 1 Li

  • Mfr # 21231-12

  • Zoro # G003068332


product price: $347.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
4.5"
Watts
60
Finish
Satin Brass
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21231-12
Zoro #
G003068332
UPC #
847284071971
Country of Origin
China

Dimensions

Width
4.5"
Extension Height
3.9"

Details

Item
Satin BrassOutdoor ADA Wall Lantern,1 Li
Features
Suitable For Damp Locations
Watts
60
Finish
Satin Brass
Lamp Type
Candelabra Base
Housing Material
Solid Brass
Description/Special Features
Suitable For Wet Locations
Type
Clear Glass
Number of Light Bulbs Required
1
Style
Transitional, Updated Colonial, Modern Classic, Casual, Graceful
Backplate Dimmension
4.5" W x 8.5" H x 0.5" Depth
Fixture type
Outdoor ADA Wall Lantern

Description

Satin BrassOutdoor ADA Wall Lantern,1 Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.