Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin BrassOutdoor ADA Wall Lantern, 1 Li

  • Mfr # 27412-12

  • Zoro # G303068575


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
6"
Height
11"
Watts
100
Finish
Satin Brass with Hammered Polished Brass Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27412-12
Zoro #
G303068575
UPC #
847284072213
Country of Origin
China

Dimensions

Width
6"
Height
11"
Extension Height
4"

Details

Item
Satin BrassOutdoor ADA Wall Lantern,1 Li
Features
Suitable For Damp Locations
Watts
100
Finish
Satin Brass with Hammered Polished Brass Panels
Type
Clear Glass
Description/Special Features
Suitable For Wet Locations
Lamp Type
Medium Base
Housing Material
Solid Brass
Number of Light Bulbs Required
1
Style
Luxurious, Contemporary, Nautical, Stylish, Sophisticated
Backplate Dimmension
5.75" W x 10.75" H x 0.625" Depth
Fixture type
Medium Outdoor ADA Wall Lantern

Description

Satin BrassOutdoor ADA Wall Lantern,1 Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.