Zoro Homepage

Satin BrassPendant Chandelier, 4 Light

  • Mfr # 49374-12

  • Zoro # G503068528


product price: $439.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49374-12
Zoro #
G503068528
UPC #
847284073999
Country of Origin
China

Dimensions

Diameter
18"
Height
16.5" - 52.5"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Satin BrassPendant Chandelier,4 Light
Housing Finish
Satin Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Style
Timeless, Transitional, Versatile, Casual, Graceful
Type
Hand Crafted Hardback Shade Completely Finished with Off-white Color Fabric Outside & Inside
Number of Lights
4
Includes
6", 12" & 18" stem sections
Fixture type
Pendant Chandelier
Wire
8'

Description

Satin BrassPendant Chandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.