Zoro Homepage

Satin BrassSemi Flush, 2 Light

  • Mfr # 51073-12

  • Zoro # G903069057


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Satin Brass
Diameter
13"
Height
8"
Number of Light Bulbs Required
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51073-12
Zoro #
G903069057
UPC #
847284079656
Country of Origin
China

Dimensions

Diameter
13"
Height
8"
Canopy Size
4.75" Dia x 0.75" H

Details

Item
Satin BrassSemi Flush,2 Light
Material
Steel
Finish
Satin Brass
Number of Light Bulbs Required
2
Fixture type
Semi-Flush
Description/Special Features
Suitable For Damp Locations
Max Wattage
60
Style
Contemporary, Refined, Nautical, Urban, Sophisticated
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside
Bulb Base Type
Medium Base

Description

Satin BrassSemi Flush,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.