Zoro Homepage

Scandinavian Gray 12" Length Rod Extensi

  • Mfr # 56050-76

  • Zoro # G403069199


product price: $39.69
/ea

Key Features

Length
12"
Finish
Scandinavian Gray
Description/Special Features
Suitable For Damp Locations
Material
Steel
Outside Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56050-76
Zoro #
G403069199
UPC #
847284070769
Country of Origin
China

Dimensions

Length
12"
Outside Dia.
1/2"

Details

Item
Scandinavian Gray 12" Length Rod Extensi
Finish
Scandinavian Gray
Description/Special Features
Suitable For Damp Locations
Material
Steel
Fixture type
12" Length Rod Extension Stem

Description

Scandinavian Gray 12 In. Length Rod Extensi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.