Seville 1 Light Palacial Bronze with Gilded Accents Wall Sconce

  • Mfr # 8521-64

  • Zoro # G7378815


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
19.75"
Width
7.25"
Design
Traditional
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8521-64
Zoro #
G7378815
UPC #
847284013650
Country of Origin
China

Dimensions

Height
19.75"
Width
7.25"
Extension Height
7.5"

Details

Item
Seville 1 Light Palacial Bronze with Gil
Watts
60
Design
Traditional
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Resin/Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Palacial Bronze with Gilded Accents
Fixture type
Wall Sconce
Backplate Dimmension
5" Dia.
Glass/Shade Type
Hand Crafted Gold Dusted Art Glass

Description

Seville 1 Light Palacial Bronze with Gil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.