Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seville 2 Light Palacial Bronze with Gilded Accents Bath Vanity

  • Mfr # 8532-64

  • Zoro # G7378903


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9"
Width
22.5"
Number of LEDs
2
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8532-64
Zoro #
G7378903
UPC #
847284013766
Country of Origin
China

Dimensions

Height
9"
Width
22.5"
Extension Height
8.5"

Details

Item
Seville 2 Light Palacial Bronze with Gil
Watts
60
Number of LEDs
2
Design
Traditional
Lamp Type
Medium Base
Material - Track Lighting Head
Resin/Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Palacial Bronze with Gilded Accents
Glass/Shade Type
Hand Crafted Gold Dusted Art Glass
Fixture type
Bath Vanity
Backplate Dimmension
22.5"W x 5.25"H

Description

Seville 2 Light Palacial Bronze with Gil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.