Seville 3 Light Palacial Bronze with Gilded Accents Island

  • Mfr # 8546-64

  • Zoro # G7378946


product price:  $3,699.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
20.75"
Width
13"
Length
53"
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8546-64
Zoro #
G7378946
UPC #
847284013889
Country of Origin
China

Dimensions

Height
20.75"
Width
13"
Length
53"
Chain Length
2 x 3'
Canopy Size
5" Dia.

Details

Item
Seville 3 Light Palacial Bronze with Gil
Watts
100
Number of LEDs
3
Material - Track Lighting Head
Resin/Steel
Lamp Type
Medium Base
Design
Traditional
Housing Finish
Palacial Bronze with Gilded Accents
Description/Special Features
Suitable For Damp Locations
Wire
10'
Glass/Shade Type
Hand Crafted Gold Dusted Art Glass
Fixture type
Linear Chandelier

Description

Seville 3 Light Palacial Bronze with Gil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.