Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seville 6 Light Palacial Bronze with Gil

  • Mfr # 8526-64

  • Zoro # G7059204


product price: $2,999.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
35"
Design
Traditional
Lamp Type
Medium Base
Number of LEDs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8526-64
Zoro #
G7059204
UPC #
847284013704
Country of Origin
China

Dimensions

Height
35"
Diameter
30"
Canopy Size
5" Dia.
Chain Length
3'

Details

Item
Seville 6 Light Palacial Bronze with Gil
Watts
60
Design
Traditional
Lamp Type
Medium Base
Number of LEDs
6
Material - Track Lighting Head
Resin/Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Palacial Bronze with Gilded Accents
Glass/Shade Type
Hand Crafted Gold Dusted Art Glass
Fixture type
Dinette Chandelier
Wire
10'

Description

Seville 6 Light Palacial Bronze with Gil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.