Seville 8 Light Palacial Bronze with Gilded Accents Oval Chandelier

  • Mfr # 8538-64

  • Zoro # G7378833


product price:  $2,597.90
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Watts
60
Height
36"
Width
21.5"
Length
40"
Material - Track Lighting Head
Resin/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8538-64
Zoro #
G7378833
UPC #
847284013803
Country of Origin
China

Dimensions

Height
36"
Width
21.5"
Length
40"
Canopy Size
9.75"L x 5.75"W
Chain Length
2 x 3'

Details

Item
Seville 8 Light Palacial Bronze with Gil
Watts
60
Material - Track Lighting Head
Resin/Steel
Number of LEDs
8
Lamp Type
Candelabra Base
Design
Traditional
Housing Finish
Palacial Bronze with Gilded Accents
Description/Special Features
Suitable For Damp Locations
Fixture type
Dinette Chandelier
Wire
10'

Description

Seville 8 Light Palacial Bronze with Gil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.