Zoro Homepage

Shiny Black Linear Pendant, 6 Light

  • Mfr # 46757-68

  • Zoro # G003068561


product price: $699.90
/ea
Free Shipping & Returns

Key Features

Height
18"- 145"
Length
44"
Width
4.5"
Housing Finish
Shiny Black with Polished Chrome Accents
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46757-68
Zoro #
G003068561
UPC #
847284077812
Country of Origin
China

Dimensions

Height
18"- 145"
Length
44"
Width
4.5"
Canopy Size
44" L × 4.5" W × 0.75" H

Details

Housing Finish
Shiny Black with Polished Chrome Accents
Lamp Type
Candelabra Base
Number of Lights
6
Style
Mid Century Modern, Sleek, Minimal, Urban, Scandinavian
Shade Material
Steel
Shade Type
Hand Welded Shiny Black Shade with Shiny White Finish Inside
Item
Shiny Black Linear Pendant,6 Light
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Fixture type
Large Linear Multi Pendant
Wire
12'

Description

Shiny Black Linear Pendant,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.