Zoro Homepage

Shiny Black Pendant, 1 Light

  • Mfr # 41324-68

  • Zoro # G403068611


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Height
18" - 80"
Housing Finish
Shiny Black
Lamp Type
Medium Base
Number of Lights
1
Style
Geometric, Farmhouse, Industrial, Abstract, Rustic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41324-68
Zoro #
G403068611
UPC #
847284078154
Country of Origin
China

Dimensions

Height
18" - 80"
Diameter
12.25"
Canopy Size
5" Dia x 1" H

Details

Housing Finish
Shiny Black
Lamp Type
Medium Base
Number of Lights
1
Style
Geometric, Farmhouse, Industrial, Abstract, Rustic
Shade Material
Steel
Shade Type
Hand Welded Shiny Black Shade
Item
Shiny Black Pendant,1 Light
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant
Wire
6'

Description

Shiny Black Pendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.