Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shiny Orange Chandelier, 5 Light

  • Mfr # 49065-77

  • Zoro # G602753950


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Contemporary, Ornamental, Neoclassical, Embellished
Number of Lights
5
Diameter
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49065-77
Zoro #
G602753950
UPC #
847284076068
Country of Origin
China

Dimensions

Diameter
25"
Height
24"
Chain Length
6'
Canopy Size
5.5" Dia x 1.5" H

Details

Item
Shiny Orange Chandelier,5 Light
Housing Finish
Shiny Orange
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Contemporary, Ornamental, Neoclassical, Embellished
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Material
Steel
Fixture type
Chandelier
Wire
10'

Description

Shiny Orange Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.