Zoro Homepage

Soft Gold 12" Length Rod Extension Stems

  • Mfr # 56050-33

  • Zoro # G003069131


product price: $32.99
/ea

Key Features

Length
12"
Material
Steel
Finish
Soft Gold
Description/Special Features
Suitable For Damp Locations
Outside Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56050-33
Zoro #
G003069131
UPC #
847284057159
Country of Origin
China

Dimensions

Length
12"
Outside Dia.
1/2"

Details

Item
Soft Gold 12" Length Rod Extension Stems
Material
Steel
Finish
Soft Gold
Description/Special Features
Suitable For Damp Locations
Fixture type
Rod Extention Stems

Description

Soft Gold 12 In. Length Rod Extension Stems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.