Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Gold Pendant Chandelier, 4 Light

  • Mfr # 49865-33

  • Zoro # G402753877


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Soft Gold
Lamp Type
Medium Base
Fixture Wattage
60
Diameter
20.25"
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49865-33
Zoro #
G402753877
UPC #
847284073265
Country of Origin
China

Dimensions

Diameter
20.25"
Height
18"- 48"
Canopy Size
6" Dia x 1" H

Details

Item
Soft Gold Pendant Chandelier,4 Light
Housing Finish
Soft Gold
Lamp Type
Medium Base
Fixture Wattage
60
Number of Lights
4
Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside
Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Fretwork, Glamorous, Ornamental, Transitional, Sophisticated
Includes
6", 12" & 18" stem sections
Fixture type
Pendant Chandelier
Wire
10'

Description

Soft Gold Pendant Chandelier,4 Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.