Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Gold Sconce, 1 Light

  • Mfr # 15711-33

  • Zoro # G502753807


product price: $209.90
/ea
Free Shipping & Returns

Key Features

Height
16.25"
Width
6"
Finish
Soft Gold
Lamp Type
Medium
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15711-33
Zoro #
G502753807
UPC #
847284067714
Country of Origin
China

Dimensions

Height
16.25"
Width
6"
Extension Height
3.9"

Details

Finish
Soft Gold
Item
Soft Gold Sconce,1 Light
Lamp Type
Medium
Description/Special Features
Suitable For Damp Locations
Housing Material
Steel
Max. Fixture Wattage
60
Style
New Traditional
Fixture type
ADA Single Sconce
Number of Bulbs
1
Backplate Dimmension
4.5 W x 13.5 H x .625 Depth
Glass/Shade Type
Clear Crystal Rods

Description

Soft Gold Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.