Zoro Homepage

Somerset 3 Light Brushed Nickel Billiard/Island

  • Mfr # 4224-91

  • Zoro # G7368805


product price: $499.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
17.25"-47.25"
Width
13"
Length
50"
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4224-91
Zoro #
G7368805
UPC #
847284004887
Country of Origin
China

Dimensions

Height
17.25"-47.25"
Width
13"
Length
50"
Canopy Size
11"W x 4.5"H x .75" H

Details

Item
Somerset 3 Light Brushed Nickel Billiard
Watts
100
Design
Updated Colonial
Material - Track Lighting Head
Steel
Number of LEDs
3
Includes
(2) - 6", (2) - 12" and (2) - 18" stem sections.
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Linear Chandelier
Glass/Shade Type
Satin Glass

Description

Somerset 3 Light Brushed Nickel Billiard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.