Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Somerset 3 Light Brushed Nickel Island

  • Mfr # 4226-91

  • Zoro # G7053184


product price: $277.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
100
Height
14.25"-44.25"
Length
28"
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4226-91
Zoro #
G7053184
UPC #
847284004924
Country of Origin
China

Dimensions

Width
6.5"
Height
14.25"-44.25"
Length
28"
Canopy Size
11"W x 4.5"H x .75" H

Details

Item
Somerset 3 Light Brushed Nickel Island
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
100
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Type
Satin Glass
Description/Special Features
Suitable For Damp Locations
Number of Lights
3
Material
Steel
Style
Updated Colonial
Fixture type
Linear Chandelier

Description

Somerset 3 Light Brushed Nickel Island

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.