Zoro Homepage

Somerset 3 Light English Bronze Linear Chandelier

  • Mfr # 4226-92

  • Zoro # G7368814


product price: $277.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
100
Length
28"
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Height
14.25" - 44.25" Adj. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4226-92
Zoro #
G7368814
UPC #
847284051232
Country of Origin
China

Dimensions

Length
28"
Height
14.25" - 44.25" Adj. H
Width
6.5"
Canopy Size
11" L x 4.5" W x .75" H

Details

Item
Somerset 3 Light English Bronze Linear C
Housing Finish
English Bronze
Lamp Type
Medium Base
Fixture Wattage
100
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Number of Lights
3
Material
Steel
Type
Satin Glass
Style
Updated Colonial
Fixture type
Linear Chandelier
Wire
8'

Description

Somerset 3 Light English Bronze Linear C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.