Zoro Homepage

Somerset 5 Light Brushed Nickel Chandeli

  • Mfr # 4215-91

  • Zoro # G7053053


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
20"
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4215-91
Zoro #
G7053053
UPC #
847284004757
Country of Origin
China

Dimensions

Height
20"
Diameter
25"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Somerset 5 Light Brushed Nickel Chandeli
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
5
Design
Updated Colonial
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Satin Glass
Fixture type
Chandelier
Wire
8'

Description

Somerset 5 Light Brushed Nickel Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.