Zoro Homepage

Somerville 1 Light Polished Brass Wall S

  • Mfr # 13671-02

  • Zoro # G7049404


product price: $82.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7"
Width
5.5"
Design
Traditional
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13671-02
Zoro #
G7049404
UPC #
847284043589
Country of Origin
China

Dimensions

Height
7"
Width
5.5"
Extension Height
7.5"

Details

Item
Somerville 1 Light Polished Brass Wall S
Watts
100
Design
Traditional
Number of LEDs
1
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Housing Finish
Polished Brass
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Glass/Shade Type
Hand Blown Satin Opal White Glass
Backplate Dimmension
5.5" Dia
Fixture type
Wall Sconce

Description

Somerville 1 Light Polished Brass Wall S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.