Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Somerville 3 Light Bronze Ceiling Mount

  • Mfr # 13664-07

  • Zoro # G7049307


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7.5"
Lamp Type
Medium Base
Number of LEDs
3
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13664-07
Zoro #
G7049307
UPC #
847284043558
Country of Origin
China

Dimensions

Height
7.5"
Diameter
14.25"
Canopy Size
5.375" Dia x 1" H

Details

Item
Somerville 3 Light Bronze Ceiling Mount
Watts
100
Lamp Type
Medium Base
Number of LEDs
3
Design
Updated Colonial
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Glass/Shade Type
Hand Blown Satin Opal White Glass
Fixture type
Semi-Flush

Description

Somerville 3 Light Bronze Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.