Zoro Homepage

Somerville 3 Light Brushed Nickel Linear Chandelier

  • Mfr # 53854-91

  • Zoro # G7374746


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
14.25" - 44.25" Adj. H
Width
5"
Length
26"
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53854-91
Zoro #
G7374746
UPC #
847284050389
Country of Origin
China

Dimensions

Height
14.25" - 44.25" Adj. H
Width
5"
Length
26"
Canopy Size
7" L x 4.5" W x 1" H

Details

Item
Somerville 3 Light Brushed Nickel Linear
Watts
100
Lamp Type
Medium Base
Design
Updated Colonial
Number of LEDs
3
Material - Track Lighting Head
Steel
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Linear Chandelier
Glass/Shade Type
Hand Blown Satin Opal White Glass
Wire
8'

Description

Somerville 3 Light Brushed Nickel Linear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.