Zoro Homepage

Somerville 3 Light Polished Chrome Bath Vanity

  • Mfr # 13663-05

  • Zoro # G7362557


product price: $179.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
9"
Width
23"
Design
Traditional
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13663-05
Zoro #
G7362557
UPC #
847284043428
Country of Origin
China

Dimensions

Height
9"
Width
23"
Extension Height
6.5"

Details

Item
Somerville 3 Light Polished Chrome Bath
Watts
100
Design
Traditional
Number of LEDs
3
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Chrome
Glass/Shade Type
Hand Blown Satin Opal White Glass
Backplate Dimmension
5.5" Dia
Fixture type
Bath Vanity

Description

Somerville 3 Light Polished Chrome Bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.