Zoro Homepage

Springfield 6 Light Antique Brass Bath Vanity

  • Mfr # 10506-01

  • Zoro # G7361787


product price: $487.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7"
Width
48"
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10506-01
Zoro #
G7361787
UPC #
847284048621
Country of Origin
China

Dimensions

Height
7"
Width
48"
Extension Height
7"

Details

Item
Springfield 6 Light Antique Brass Bath V
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
6
Design
Transitional
Housing Finish
Antique Brass
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Bath Vanity
Glass/Shade Type
Hand Blown Satin Opal White Glass
Backplate Dimmension
48" W x 4.5" H

Description

Springfield 6 Light Antique Brass Bath V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.